Diversified Spaces 84" Tall Microscope Science Storage Cabinet - Oak
Write a Review
|
Questions & Answers (0)
Product Description
Diversified Spaces 84" Tall Microscope Science Storage Cabinet - Oak
Constructed of solid oak, hardwood and oak veneers, using dowel construction, with natural transparent finish to highlight the beauty of real wood. Solid oak framed glazed doors are hinged with three-point locking handles. Tempered glass is 3/16" thick. Microscopes are stored safely and conveniently on 1" adjustable shelves. Adjustable wire dividers allow for storage of various sized microscopes. Dividers can be removed to use shelves for general storage. 48"W x 16"D x 84"H holds 30 microscopes.
Constructed of solid oak, hardwood and oak veneers, using dowel construction, with natural transparent finish to highlight the beauty of real wood. Solid oak framed glazed doors are hinged with three-point locking handles. Tempered glass is 3/16" thick. Microscopes are stored safely and conveniently on 1" adjustable shelves. Adjustable wire dividers allow for storage of various sized microscopes. Dividers can be removed to use shelves for general storage. 48"W x 16"D x 84"H holds 30 microscopes.
See price in cart
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 16 in |
| Height | 84 in |
Product Details
| Style | Storage Cabinet |
| Type | Microscope Storage Cabinet |
| Material | Wood |
| Package Quantity | 1 |
| Color | Oak |
| Manufacturers Part Number | 372-4816K |
| Brand | Diversified Spaces |
Warranty
| Warranty | Limited Lifetime yr |