Irrigation Manifolds & Valves
Related Products
This all-in-one heavy-duty hose system includes a 100% rubber 3/4" GHT hose with male and female fittings, mounted on a steel reel built with an advanced 12-point ratchet gearing system for adjustable hose control. Constructed from 18-gauge powder-coated steel and engineered for horizontal or vertical wall mount installation, this setup offers 500 PSI minimum burst pressure, kink resistance, and superior flexibility from -50°F to +190°F. The polyester-braided hose is ozone- and abrasion-resistant and features a 4-finger bend restrictor to prevent damage at connection points. ...
Elevate your daily watering routines with the Avagard® Recoil Water Hose, a 25-foot marvel designed for your convenience. Crafted from resilient EVA material, it effortlessly stretches to meet your watering needs and then springs back, neatly coiling for storage. Lightweight but mighty, it laughs in the face of outdoor elements and harmful UV rays. The nickel-plated brass coupling offers exceptional durability, standing up to corrosion like a champ. And with a rubber washer in the female coupling, rest assured your connections remain leak-proof. Perfect for decks, patios, gardens, boats, ...
Presenting the Avagard® hose nozzle, a robust blend of form and function. This heavy-duty metal body, fortified with an anodized finish for rust resistance, meets a soft rubber-coated, shock-resistant handle for a comfortable grip. With nine versatile spray patterns, including jet, full, soaker, mist, flat, vertical, angle, cone, and shower modes, it's your go-to tool for efficient gardening and thorough cleaning. The adjustable pressure settings cater to everything, from patio scrubbing to delicate flower misting. Plus, it's a breeze to attach or detach with the high-quality removable ...
Introducing the Avagard® Big Gulp Hand Pump, your solution for high-capacity fluid transfer. With its durable construction and smooth pumping action, this pump effortlessly collects up to 35 oz. per stroke. Equipped with a contoured ergonomic grip handle and a self-priming mechanism, it ensures comfortable and efficient operation. Its heavy-duty Polycarbonate Cylinder Body and Aircraft Aluminum Pump Shaft guarantee longevity, while the removable intake filter allows for easy cleaning. Whether for automotive, industrial, or agricultural tasks, trust the Big Gulp Hand Pump for reliable ...
The AG-Lite® Wall Mounted Manual Hose Reel holds up to 150 feet of 5/8" hose (hose not included) and is constructed from powder-coated steel for durability and corrosion resistance. Its side-mounted hand crank allows smooth hose retraction, while a built-in hose guide ensures uniform winding. Designed for both horizontal and vertical wall installation, it fits easily into residential or commercial environments like workshops, barns, garages, and outdoor stations. Ideal for anyone seeking efficient hose management, this reel is compatible with standard garden hoses and supports a neat, ...