The Crescent aluminum pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent-pending Slim Jaw design, cutting the width of the jaws in half, producing 2x access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. The Crescent aluminum pipe wrenches have been strategically designed to cut weight, hitting the scales at over 40% lighter than their cast iron brethren.
Features:- Adjustment ring thread pitch angled for 2x faster opening and closing of wrench jaw
- 40% less weight helps reduce user fatigue
- Handle shape optimized for maximum power and user comfort
- High strength forged jaws
- Exceeds federal torque load specification by over 140% for maximum strength and durability