Beta 1038 6-7/8" 90° External Retaining Ring Snap Circlip Plier
Write a Review
|
Questions & Answers (0)
Product Description
These sturdy snap ring pliers are designed to spread external snap rings (circlips) from 19mm to 60mm (3/4" to 2-3/8") ID. The heavy duty jaws taper down to 5/64" (1.9mm) diameter pins. The jaws are angled to work with the plier handles perpendicular to the shaft. The PVC-coated handles are sprung to close the jaws when you let go for easy one-handed use. 6-7/8" overall length. Black oxide finish with orange handles.
PRICE
$37.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
Product Details
| Style | External |
| Type | Snap Ring |
| Handle Material | PVC |
| Number of Pieces | 1 |
| Spring Loaded | Yes |
| Handle Color Family | Orange |
| Manufacturers Part Number | 010380017 |
| Handle Style | Plastic Dipped |
| For Use With | Snap Rings |
| Brand | Beta |
Compliance & Certifications
| Certifications | UNI 7915 DIN 5254 |