Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB753404

MPN #: 1502L3

IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier

Product Description
Irwin® Vise-Grip® 9LN Original Long Nose 9" Carded Locking Plier

Features:
  • Long, straight nose provides easy access in narrow, hard-to-reach places. Ideal for precision work and hobbies, includes convenient wire cutter
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
PRICE
$33.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
33.95
Buy 3 units - 5 units
32.95Save $1.00 (3%)
Buy 6+ units
31.95Save $2.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Jaw Capacity2-7/8 in

Product Details

Handle MaterialSteel
Max Jaw Capacity Range2-5/8-2-7/8"
TypeLocking
Jaw SurfaceSerrated
Number of Pieces1
Wire CutterYes
Spring LoadedYes
Jaw ShapeStraight
Handle TypeTrigger Release
InsulatedNo
Country of OriginChina
Handle Color FamilySteel
Manufacturers Part Number1502L3
Handle StyleTrigger Release
BrandIRWIN Tools