- Includes 5", 7", 10" Curved Jaw Locking Pliers with Cutter
- Bi-mold handles provide comfortable grip, reducing hand fatigue
- Convenient one-hand release lever
- Heavy-duty jaw surfaces provide extra gripping power
- Packed in a pouch
Williams® 3 Piece Locking Curved Jaw Pliers Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 , 7 , 10 in |
Product Details
| Handle Material | Bi-Material |
| Type | Locking Plier |
| Number of Pieces | 3 |
| Wire Cutter | Yes |
| Jaw Shape | Curved |
| Handle Type | Comfort Grip |
| Style | Curved Jaw |
| Insulated | No |
| Country of Origin | China |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHW23070 |
| Handle Style | One-Hand Release |
| Brand | Williams |