Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :T9FB899173

MPN #: 10-565-6605

Cejn® Hydraulic Flat Face Nipple (ISO 16028) 1/2" Body Size 1/2" Female ORB

Product Description
Cejn® ISO 16028 Nipple, 1/2" Body Size, 1/2" Female SAE (3/4"- 16 UNF), O-Ring Boss (ORB)

Cejn® Series 565 is a Flat-Face quick-connect coupling according to and exceeding the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. Series 565 couplings require only one hand for operation, making connection and disconnection fast and easy. Series 565 couplings feature manual security locking as added protection against involuntary disconnection. *Flat-Face Design *One-hand Operation *Extra Locking Security

PRICE
$33.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter1/2 in
Body Size1/2 in

Product Details

InterchangeISO 16028 (1/2)
Series565
Connection Configuration1/2 Female ORB
Gallons per Minute24.6 gal/min
Temperature Range-22 +212 °F
Seal MaterialNBR
IncludesO-Ring Boss (ORB)
MaterialZinc-Nickel Plated Steel
Min Burst Pressure17404 psi
DescriptionFlat-Face Quick Connect Nipple
Max Operating PSI5801 psi
Manufacturers Part Number10-565-6605
PSI5801 psi
Respirator Connection Type1/2 Female ORB
BrandCejn

Compliance & Certifications

CertificationsISO 16028 (1/2)