Tripp Lite ISOBAR4ULTRA Isobar Ultra Surge Protector/Suppressor 4 Outlets 6' Cord 3330 Joules w/ LED
|
Questions & Answers (0)
Product Description
Premium protection for A/V components, network hardware, retail displays, appliances, power tools and other expensive electronics against dangerous surges, spikes and line noise in home, office and industrial environments.
Loaded with a generous combination of high quality components, near indestructible all-metal case and unique noise filtration system, the Isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A & B specifications and reducing 6,000V test surges to harmless levels under 35 volts. Isobar's unique protection system combines large toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide visitors into exclusive isolated filter banks that remove EMI/RFI interference, even noise generated by other pieces of connected equipment. ISOBAR4ULTRA offers 4 outlets arranged in two filter banks to prevent system crashes, reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 3330 joules/85,000 amps offers network-grade protection.
Loaded with a generous combination of high quality components, near indestructible all-metal case and unique noise filtration system, the Isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A & B specifications and reducing 6,000V test surges to harmless levels under 35 volts. Isobar's unique protection system combines large toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide visitors into exclusive isolated filter banks that remove EMI/RFI interference, even noise generated by other pieces of connected equipment. ISOBAR4ULTRA offers 4 outlets arranged in two filter banks to prevent system crashes, reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 3330 joules/85,000 amps offers network-grade protection.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 3-1/2 in |
| Height | 2-1/2 in |
| Cord Length | 6 ft |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Wattage | 1440 W |
| Data Line Protection | No |
| Material | Metal |
| Joules | 2200 |
| Manufacturers Part Number | ISOBAR4ULTRA |
| Timer | No |
| Number of Outlet Rows | 3 |
| Brand | Tripp Lite |
| Type | Surge Protector |
| Color | Black |
| Amperage | 15 A |
| Surge Energy Rating | 2200 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | Yes |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Watts | 1440 W |
| Surge Protection | Yes |
| Medical Grade | No |
| Outlet Type | NEMA 5-15R Outlets |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 4 |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | UL, ETL |