Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872175

MPN #: M620BZLS-15

Wiremold Surge Protected Power Strip W/Lighted Switch, 6 Outlets, 20A, 3kA, 15' Cord

Product Description
Perma Power computer grade surge protection. Six outlets, lighted switch, durable putty white aluminum housing, 20A. 15' (4.6m) 12/3 SJT putty white cord with NEMA 5-20 plug. Length 18" (457mm). Snap-on, slide-off mounting.

PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length15 ft
ConnectionCord-ended
Dimensions18 x 2 x 1-3/4 in
AWG Size12 AWG
Strip Length18 in

Product Details

Cord JacketSJT
Short Circuit Rating36,000 Amps [12,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G]
Receptacle Style5-20R
Voltage Rating120 V
Plug Configuration5-20P
Mounting LocationSnap/Slide
EMI/RF Noise FilterYes
Data Line ProtectionNo
MaterialAluminum
Number of Conductors3
Manufacturers Part NumberM620BZLS-15
TimerNo
Number of Outlet Rows1
BrandWiremold
TypeSurge Protector
ColorWhite
Amperage20 A
SeriesWorkstation Power Solutions
Surge Energy Rating3kA
Overload Protection20A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating+35dB
Type of IndicatorsLight
Package Quantity1
Surge ProtectionYes
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles6

Compliance & Certifications

CertificationsUL