Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Springer Controls

Model # :WBB525439

MPN #: ML1-025-SR3

Springer Controls/MERZ ML1-025-SR3, 25A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockable

Product Description
This disconnect switch is designed for use with an enclosure. The handle mounts to an enclosure door (4-hole.) The switch mounts to a din-rail (rear.) This switch requires a shaft-extender (sold separately.) There are a variety of adjustable shaft-extenders available to ensure a perfect fit. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability.

Springer Controls|MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of handles are available. For additional poles and accessories please visit the Springer Controls|Merz Accessories for Disconnect Switches page on www.globalindustrial.com.

Note: Enclosure and Extension Rod Not Included.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth1-3/4 in
Height2 in

Product Details

Max Voltage600 V
IncludesSwitch, Handle
Handle Color FamilyRed/Yellow
Manufacturers Part NumberML1-025-SR3
Amperage25 A
AWG10+
Poles3
BrandSpringer Controls

Compliance & Certifications

CertificationscULus