Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3221121

MPN #: 6000BU-4100IR

Reliable Professional Steam Iron Station, 20A, 120V, 2000W, Silver

Product Description
The 6000BU is our mid-size manual fill unit with a 4.5L boiler tank, all stainless steel construction, and is Made in Italy. Built for all-day, everyday use, it features 4 safety systems, a blowdown valve to help maintain its life and performance, and a heavy-duty contactor switch.

Paired with the 4100IR steam iron featuring our patented ISO™ Steam Technology, the 6000BU/4100IR delivers ultra-dry steam through a 30-chamber soleplate designed to deeply penetrate fabric for flawless, crisp finishes-every time. The 6000BU is for those who demand the very best performance but don't require more than 4.5L capacity.

Features:
  • Up to 60 PSI / 4.1 Bar Steam Pressure
  • External Solenoid with Variable Steam Dial for Precise Control
  • Equipped with 4100IR Professional Steam Iron with 2.1M Steam Hose
  • Features Low Water Indicator Light and Pressure Gauge
  • Unlimited Hours of Continuous Steam for Nonstop Steaming
  • Up to 6 Hours Continuously
  • Requires a 20 Amp Receptacle for Operation
  • Plug NEMA 5-20


PRICE
$1,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width13 in
Height15-3/4 in
Weight20.7 lbs

Product Details

TypeProfessional Ironing Station
ColorSilver
Amperage20 A
Country of OriginItaly
Wattage2000 W
Voltage120 V
MaterialStainless Steel, Nylon, Aluminum
DescriptionProfessional Steam Iron Station
Manufacturers Part Number6000BU-4100IR
Steam Duration6
BrandReliable

Warranty

Warranty1 yr