- Fast Flute for Clean dust removal
- Single Piece Solid Carbide 2 Cutter Head
- Conforms to ANSI specs
- General Purpose Hammer Drilling
- Drill holes in soft, medium and hard materiasl such as:
- Masonry, Stone, Brick and Aggregates
- Sold in Clear Plastic Tube
Itm 1/2" X 6-1/4" Sds-Plus Carbide Hammer Drill Bit - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$103.50 Sold in packages of 25 / $4.14 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 1/2 in |
| Weight | 0.2 lbs |
| Size | 1/2 in |
Product Details
| Type | Standard |
| Material | Carbide/Steel |
| Package Quantity | 25 |
| Description | Hammer Drill Bit |
| Shank Type | SDS-Plus |
| Color | Gray |
| Manufacturers Part Number | RL-63264-B |
| Brand | International Tool Mfg. |