Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1586035

MPN #: HC2083

BOSCH® Bulldog SDS-Plus® Shank Bits, 1/2"Dia x 6"Lx8"L

Product Description
BOSCH® HC2083 Bulldog SDS-Plus® Shank Bits, 1/2"Dia x 6" Useable Lx8"L

Features:
  • Optimized brazing and hardening process for long life
  • 15% faster (compared to S4L)
  • Bosch-made carbide tip is tougher and more durable under heavy loads
  • Proprietary Bosch hardening process results in more holes per bit
  • Ideal for anchoring and through-hole applications in concrete
PRICE
$9.20

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Flute Length6 in
Size1/2 in

Product Details

TypeBulldog™
MaterialCarbide
Package Quantity1
DescriptionHammer Drill Bit
Shank TypeSDS-Plus
Manufacturers Part NumberHC2083
BrandBosch