- Accurate spot drilling
- Fast penetration rate thanks to chisel-shaped carbide teeth additional raker teeth (3) to hollow out the entire core diameter, no chiseling out necessary
- High volume flutes (4) for fast removal of dust and debris
- Long life expectancy
- Low weight, reduced vibration
- One-piece design transfers hammer energy to tool without damping losses
- Straight, circular holes with flat base
- Significantly improved performance when drilling steel reinforcement
ITM 2-1/2" X 22" SDS-Max Concrete Core Deep Cutter
Write a Review
|
Questions & Answers (0)
Product Description
The one piece core cutter is specially developed for the latest generation of powerful rotary hammers guarantees efficient drilling and superior life. Unique head design presents decisive advantages:
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 2-1/2 in |
| Size | 2-1/2 in |
Product Details
| Type | Deep Concrete |
| Material | Carbide/Steel |
| Package Quantity | 1 |
| Description | Core Bit |
| Shank Type | SDS-Max |
| Color | Gray |
| Manufacturers Part Number | 950CC7341 |
| Brand | International Tool Mfg. |