ITM 3/4" X 17" SDS-Max
Write a Review
|
Questions & Answers (0)
Product Description
Industrial quality, polished finished SDS-MAX Bit. Uses a special Tungsten carbide bit with a a copper/Silver Brazing. Flute design allows for fast dust removal and fast drilling speeds in brick, stone, masonry and aggregates. Made in Germany.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 3/4 in |
| Size | 3/4 in |
| Drilling Depth | 13 in |
Product Details
| Type | Standard |
| Material | Carbide/Steel |
| Package Quantity | 1 |
| Description | Hammer Drill Bit |
| Shank Type | SDS-Max |
| Color | Gray |
| Manufacturers Part Number | SMTE1734 |
| Brand | International Tool Mfg. |