ITM 3/4" X 36" Spline Drive
Write a Review
|
Questions & Answers (0)
Product Description
Industrial quality, polished finished Spline Drive Bit. Uses a special Tungsten carbide bit with a a copper/Silver Brazing. Flute design allows for fast dust removal and fast drilling speeds in brick, stone, masonry and aggregates. Made in Germany.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 3/4 in |
| Size | 3/4 in |
| Drilling Depth | 31 in |
Product Details
| Type | Standard |
| Material | Carbide/Steel |
| Package Quantity | 1 |
| Description | Hammer Drill Bit |
| Shank Type | Spline |
| Color | Gray |
| Manufacturers Part Number | 717SP2218 |
| Brand | International Tool Mfg. |