ITM 5/16" Glass Drill
Write a Review
|
Questions & Answers (0)
Product Description
Spear Point Drill with a Tungsten carbide Tip. Used to drill Glass, Mirrors, Ceramic and Tile.
PRICE
$9.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 5/16 in |
| Shank Size | 1/4 in |
| Size | 5/16 in |
Product Details
| Type | Glass & Tile |
| Finish | Bright |
| Material | Carbide/Steel |
| Package Quantity | 1 |
| Description | Masonry Bit |
| Shank Type | Straight |
| Manufacturers Part Number | 601GL2064 |
| Brand | International Tool Mfg. |