- The roof-shaped guide teeth (1) ensure improved tool alignment and increased rotational stability. The wedge shape is particularly aggressive in collision with steel reinforcement
- The flat hammer teeth (2) are significantly more efficient in such a prepared drilling base
- Effect is supported by the asymmetrical teeth layout
- A performance increase exceeding 30% is achieved with this new design. The high hammer power of modern, heavy rotary hammer drills can be fully exploited
- Hollow crown body with more efficient outer spiral for increased durability and minimized friction losses
- DC quality carbide and special brazing technique large product range of one-piece and multi-piece tools
ITM 6" X 22" SDS-Max Hollow Hammer Core Bit
Write a Review
|
Questions & Answers (0)
Product Description
Hollow Hammer Core Bit - With Innovation Toothed Crown. For use in concrete, masonry and natural stone. These bits present the following advantages:
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 6 in |
| Size | 6 in |
Product Details
| Type | Hollow |
| Material | Carbide/Steel |
| Package Quantity | 1 |
| Description | Core Bit |
| Shank Type | SDS-Max |
| Color | Gray |
| Manufacturers Part Number | 990HH1215 |
| Brand | International Tool Mfg. |