CoreTex® Ivy X 83661 Pre-Contact Barrier, Posion Oak & Ivy Solution, 4oz Spray Bottle, 1-Bottle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Ivy X Pre-Contact Skin Solution dries quickly and is non-greasy, sticky or clay-like, which maybe found in other products. There is also no wait time, simply apply Ivy X Pre-Contact to exposed skin and immediately start your outdoor task. Ivy X Pre-Contact is almost unnoticeable on the skin and washes off easily with soap and water. Our packaging (towelettes, bottles & spray) allows for a compliant and affordable skin protection program for the outside worker.
Priced Per Bottle
Priced Per Bottle
PRICE
$39.00 Sold in packages of 12 / $3.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Type | Pre-Contact Barrier |
| Package Type | Pump Spray Bottle |
| Package Quantity | 12 Bottles/Case |
| Description | Posion Oak & Ivy Barrier Solution |
| Series | Ivy X |
| Shelf Life | No Expiration |
| Manufacturers Part Number | 83661 |
| Form | Spray |
| Indoor/Outdoor | Outdoor |
| Brand | CoreTex |