Winco J-2 Jiggers Steel, 3/4 Oz. x 1 1/4 Oz. - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | J-2 |
| Capacity | 3/4 x 1-1/4 oz |
| Package Quantity | 12 |
| Description | Jiggers Steel |
| Brand | Winco |
Related Products
This Two Tone, Brown/Mahogany Economy System LARGE CAMBARS® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.
Geneva Lakeside 64" Portable Beverage Bar w/ TWO Insulated Ice Bin, 886-AmberMaple Create a party at any location. Features an attractively styled exterior with durable, black laminate top for serving guests. Easy to clean and sanitize stainless steel interior. Includes 2 ea. 7 bottle speed rail and 2 ea. insulated ice bins. Simply add beverages and you're ready to serve. Ideal for conference meeting areas, receptions and more. Improved interior shelf design with ample clearance for liquor and mixers. Two removable 7-bottle speed rails are included. Durable, waterproof laminate top with ...
Nexel® Mobile Wire Wine 4 tier Chrome Cart, Wood Top, 14"Wx36"Lx34"H Wire wine display cart provides mobile storage In Cafes, Restaurants, Storefronts and more. These wine displays provide durability and flexibility for retail merchandising. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design allows for light and air circulation to minimize dust accumulation. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Versatile designed shelves adjust and align at 1" increments. Solid wood top is coated in a "Varnique" finish ...
BK Resources BEVT-3048L, Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X48 BK Resources Heavy Duty beverage table measures 36" tall 48"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. ...
Summit CartOS - Stainless Steel Outdoor Serving Cart, 61"W x 25"D x 41-1/2"H Summit's CartOS brings luxury and convenience to the outdoors in a stainless steel serving cart. This 61" wide unit lets you create an upscale kitchen right in your own backyard, beginning with ample storage space. Keep items on three exterior shelves and inside magnetic locking doors fitted with elegant towel bar handles. The cart includes room for ice storage and a removable stainless steel countertop. Cart OS is completely constructed from 304 grade stainless steel to weather the elements in classic style. You ...