Constructed with 18-20 gauge stainless steel this drink machine stand has a beveled front with a 10-1/2" working height and a 1" drain in center rear. Includes galvanized legs and bracing with adjustable plastic bullet feet and 14" backsplash. Holds one drink machine. NSF listed.
Advance Tabco® Frozen Drink Machine Stand, 18"W x 28-3/20"D x 33"H, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,019.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 28-3/16 in |
| Height | 33 in |
Product Details
| Style | Frozen Drink Stand |
| Type | Free Standing |
| Material | Stainless Steel and Galvanized |
| Package Quantity | 1 |
| Description | Frozen Drink Machine Stand w/Beveled Front |
| Series | Challenger |
| Manufacturers Part Number | SCFD-18 |
| Brand | Supreme Metal |