Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clip Strip Corp.

Model # :WBB897605

MPN #: JC-16

J-Channel, 48"L - Pkg Qty 100

Product Description
Clip Strip channel systems are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! J - Channel:, Create a sign channel with a "J" at top and bottom, Use "H" channels in between "J" channels to create multiple signs, Accepts material up .060" thick, Clear HIPS, Attaches to any smooth flat surface with permanent adhesive, 48" Long, H - Ch.

PRICE
$292.00  Sold in packages of 100 / $2.92 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width5/8 in

Product Details

StyleAdhesive
MaterialPolystyrene
Package Quantity100
DescriptionJ-Channel
ColorClear
Manufacturers Part NumberJC-16
BrandClip Strip Corp.