Wiremold J06B0B Rackmount, 125V, 15A, 20"L, 6 Outlets
Write a Review
|
Questions & Answers (0)
Product Description
Six rear 15A outlets, 6' (1.8m) cord. Receptacle center-to-center 1 1/2'' (38mm).
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1U in |
| Cord Length | 6 ft |
| Dimensions | 19" x 1-3/4" x 2-3/4" in |
| Strip Length | 20 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Rackmount |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Metal |
| Manufacturers Part Number | J06B0B |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Power Strip |
| Color | Black |
| Amperage | 15 A |
| Series | Rack Mounted Power Solutions |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | 60Hz |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | UL |