- Jack plates provide greater stability to bottle jacks and hydraulic rams
- Lightweight and easy to handle
- Each unit has non-skid surface to prevent jacks from sliding under wet or oily conditions
- Complies with OSHA regulation 29 CFR 1926.305, "When it is necessary to provide a firm foundation, the base of the jack shall be blocked or cribbed."
- Length: 36" (91 cm)
- Width: 36" (91 cm)
- Height: 2.5" (6.4 cm)
- Capacity: 150 tons
- Weight: 118 lbs.(53.5 kg)
AME Titan Jack Plate with Non-Skid Surface, 36" x 36" x 2.5" - 14462
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$1,979.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 118 lbs |
| Low Height | 2-1/2 in |
| Max Height | 2-1/2 in |
Product Details
| Type | Jack Plate |
| Capacity | 150 |
| Package Quantity | 1 |
| Description | Titan Jack Plate with Non-Skid Surface |
| Manufacturers Part Number | 14462 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |