Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348431

MPN #: 15254P

AME 25 Piece Primo Cribbing Kit - 15254P

Product Description
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit.

Product Features:
  • 25 Piece Primo Cibbing Kit (24) 15239, (1) 14468
  • 15239 - 6"x7"x24" Primo Cribbing Block
  • 14468 - 24"x24"x2" Non Skid Jack Plate
  • Pyramid and Lincoln Log Surface
  • Certified and Tagged
  • Does Not Absorb Fluids
  • Made In USA
  • 50 Year Warranty
PRICE
$8,669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight333 lbs
Low Height1 in
Max Height60 in

Product Details

TypeCribbing Set
Capacity50
Package Quantity1
DescriptionPrimo Cribbing Kit
Manufacturers Part Number15254P
BrandAME International

Warranty

Warranty1 yr