K Tool International Jack Stands 2 Ton (Pair) - KTI61201
Write a Review
|
Questions & Answers (0)
Product Description
Minimum height: 10-75"; Maximum height: 16-73" Base dimension: 6-89" x 6-57"- Weight: 11 lbs- (Pair) Color: Red Covered by a 1 Year Warranty-
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Height | 7-1/5 in |
| Weight | 24 lbs |
| Low Height | 10-3/4 in |
| Max Height | 16-3/4 in |
Product Details
| Type | Jack Stand |
| Capacity | 2 |
| Package Quantity | 2 |
| Description | Jack Stand |
| Color | Red |
| Manufacturers Part Number | KTI61201 |
| Brand | K-Tool International |