Omega Dual Locking Jack Stands 6 Ton (Pair) - 32068 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
6 Ton Jack Stand. Base 10-1/2" x 8-7/8". Min Height 16" Max Height 23-1/2"
PRICE
$611.90 Sold in packages of 2 / $305.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 16 in |
| Max Height | 23-1/2 in |
Product Details
| Type | Jack Stands |
| Capacity | 6 |
| Package Quantity | 2 |
| Description | Dual Locking Jack Stands |
| Color | Black |
| Manufacturers Part Number | 32068 |
| Brand | Omega |