Hein-Werner 10 Ton High Reach Jack Stands - HW93512
Write a Review
|
Questions & Answers (0)
Product Description
Pin style column adjusts in 2 inch height intervals. Heavy duty square tubing. Large 3" x 5-3/4" saddle securely supports load. Attached wheels for easy movement. Ideal for fleet, agricultural and construction maintenance. Sold in pairs. Two year limited manufacturers warranty.
PRICE
$1,099.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16 in |
| Weight | 92 lbs |
| Max Height | 31-1/2 in |
| Low Height | 19-1/2 in |
| Saddle Diameter | 3 x 5-3/4 in |
Product Details
| Type | Jack Stands |
| Color | Blue |
| Capacity | 10 |
| Package Quantity | 2 |
| Description | Heavy Duty Jack Stand |
| Manufacturers Part Number | HW93512 |
| Brand | Hein-Werner |