Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149280

MPN #: YJ5-125-ADA-Y/B

Checkers® Jacket 5-Channel Cable Protector, 42000 lb. Cap., 20" x 50" x 1-7/8", Yellow/Black

Product Description
Cable Protector, Yellow Jacket, 5-Ch, 1-1/4", ADA, Dog Bone, Yellow/Black, 42,000 Lb. Load

Yellow Jacket® 5-channel ADA cable protectors have built-in ADA accessibility ramps to provide a safe crossing for vehicle and pedestrian traffic while protecting valuable electrical cables and hose lines. Because the ramps are built-in, there is no need for separate connectors. Another unique feature of this product is that it interconnects directly to a 5-channel standard ramp Yellow Jacket® cable protector. This modular interlocking design is available in lightweight 18" sections and it includes a recessed carrying handle on the underside of the protector. Ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications.

Features:
  • Protects Cables And Hoses Up To 1-5/16" Outside Dia.
  • Dog Bone® Connectors To Extend To Any Desired Length
  • Reinforced Hinged Lid For Easy Cable Placement
  • ADA Accessibility Ramps Built In - No Connectors Needed
  • Uv-Stabalized All-Weather Polyurethane Construction
  • Patented 5-Bar Tread Surface For Maximum Traction
  • Interconnects with standard 5 Channel Dog Bone® Connector Models
  • Ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications


PRICE
$315.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width50 in
Height1-7/8 in
Weight22 lbs
Channel Diameter1-5/16
Cable Opening1-1/4"W x 1-1/4"H
Channel Width1-1/4 in
Channel Height1-1/4 in

Product Details

Assembly RequiredNo
TypeCable Protector
ColorBlack
Number of Channels5
Capacity42000
MaterialPolyurethane
Connector TypeDog Bone Connector
Description5 Channel Cable Protector
Package Quantity1
Manufacturers Part NumberYJ5-125-ADA-Y/B
BrandCheckers Industrial Products