MSA Safety Replacement Sweatband For V-Gard H2 MIPS® Safety Helmet, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | Standard |
Product Details
| Type | Sweatband |
| Package Quantity | 1 |
| Description | Sweatband For V-Gard H2 Mips® Safety Helmet |
| Color | Black |
| Series | V-Gard H2 |
| Manufacturers Part Number | 10246731 |
| Brand | MSA Safety |
Related Products
The V-Gard C1™ Hard Hat is a general purpose full-brim hard hat, particularly suited for outdoor workers in sunny conditions. The patent pending Reflector™ thermal barrier keeps the inside of the hard hat up to 20°F (11°C) cooler in sunny conditions, while a moisture-wicking padded sweatband keeps you drier and more comfortable. The brim and optional vents are the largest offered on a full-brim V-Gard® Hard Hat to provide additional shade and significant air flow. The V-Gard C1™ Hard Hat is compatible with all V-Gard full-brim accessories for superior versatility ...
Introducing the V-Gard H2™ Safety Helmet: The latest innovation in Type II head protection. The V-Gard H2™ Safety Helmet provides superior comfort and versatility while incorporating the latest technology to help protect against lateral impacts. The optional MIPS® Safety System adds another layer of protection helping to mitigate brain trauma by redirecting rotational forces in the event of an impact. Features: ANSI Z89.1 Type II certification with integrated chinstrap for enhanced protection against lateral impacts, including during slips, trips & falls Mips® safety system ...
The Skullerz® 8984-MIPS Safety Helmet Sweatband easily and securely attaches to Skullerz Safety Helmets with Mips Technology for padded moisture-wicking comfort on the job. In addition to wicking moisture, it features an anti-microbial treatment for fresh all-day wear. This safety helmet sweatband quickly attaches to the forehead of the suspension using a combination of hook & loops, tabs and elastic loops. Pack includes three replacement sweatbands. Ideal for construction, telecommunications or any industry requiring head protection. Features: FITS SKULLERZ SAFETY HELMETS WITH MIPS – ...
Skullerz® 8953 Hard Shell Bump Cap Sweatband Replacement (10-pack) easily and securely attaches to Skullerz® 8951 and 8952 Bump Caps for padded and breathable comfort on the job. This bump cap sweatband quickly attaches to the suspension headband of Ergodyne® Hard Shell Bump Caps, using a series of holes that connect to integrated hooks of the suspension system. Features: Fits Skullerz® Hard Shell Bump Caps - Designed exclusively for easy attachment using suspension hooks on 8951 and 8952 hard shell bump caps Padded Comfort - Cushions forehead for additional comfort Breathable - Keeps ...
The V-Gard C1™ Hard Hat is a general purpose full-brim hard hat, particularly suited for outdoor workers in sunny conditions. The patent pending Reflector™ thermal barrier keeps the inside of the hard hat up to 20°F (11°C) cooler in sunny conditions, while a moisture-wicking padded sweatband keeps you drier and more comfortable. The brim and optional vents are the largest offered on a full-brim V-Gard® Hard Hat to provide additional shade and significant air flow. The V-Gard C1™ Hard Hat is compatible with all V-Gard full-brim accessories for superior versatility ...