Ideal Warehouse Jade 2.0 Activated Carbon Filter, Black
Write a Review
|
Questions & Answers (0)
Product Description
Absorbs gases and VOC's (Volatile Organic Compounds)
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 |
| Depth | 7 |
| Height | 21 |
| Weight | 3 lbs |
Product Details
| Filtration Type | Carbon Filter |
| Type | Carbon Filter |
| Color | Black |
| Manufacturers Part Number | FI-SCA5100CC |
| For Use With | Jade 2.0 AIr Purifier |
| Brand | Ideal Warehouse Innovations, Inc. |