Vornado® Carbon Filter, 12"W x 10"H x 1/4"D, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This Activated Carbon Filter (2-Pack) is designed for use in Vornado True HEPA air purifiers. Replace your carbon pre-filter every 4-6 months with continuous use, depending on your environment. This activated coconut carbon pre-filter traps odors and other organic compounds. It also extends the life of the HEPA filter by trapping larger particles. Maintain the health and comfort of you and your family. Contains 2 filters.
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1/4 in |
| Height | 10 in |
| Weight | 0.1 lbs |
Product Details
| Type | Carbon Filter |
| Package Quantity | 2 |
| Description | Carbon Filter For AC350/550 - 2/Pk |
| Manufacturers Part Number | MD1-0023 |
| For Use With | Vornado True HEPA Air Purifiers |
| Brand | Vornado |