Ideal Warehouse Jade 2.0 HEPA-Rx Filter, 10" x 10" x 21", Blue
Write a Review
|
Questions & Answers (0)
Product Description
Proprietary HEPA Rx filter that capture 99.998%* of airborne particles down to 0.1 microns.
PRICE
$295.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 |
| Depth | 10 |
| Height | 21 |
| Weight | 3 lbs |
Product Details
| Filtration Type | HEPA |
| Type | HEPA Filter |
| Color | Blue |
| Manufacturers Part Number | FI-SCA5100CH |
| For Use With | Jade 2.0 AIr Purifier |
| Brand | Ideal Warehouse Innovations, Inc. |