Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB2214258

MPN #: X-2480A

XPOWER Mini Air Scrubber with Commercial, 3 Stage Filtration HEPA Purifier System - X-2480A-Blue

Product Description
Small but mighty, the XPOWER X-2480A achieves professional grade air purification in a portable compact footprint. Featuring a powerful 1/2 HP external rotor induction motor, this 3 stage commercial purification system produces 550 CFM while drawing only 2.8 Amps. Developed to restore indoor air quality at a variety of job sites-the X-2480A with HEPA filter effectively removes contaminants such as bacteria, allergens, mold and sub-micron sized dust with its advanced 3 stage filtration technology. The 1st stage washable and reusable nylon mesh filter extends the life of the primary filters. The 2nd stage pleated media filter removes additional impurities, and the true HEPA filter captures 0.3 sized and larger microns at a 99.97% rate. A convenient indicator light notifies you when filters need cleaning or replacement.

Additional features include: a five speed control switch, built-in daisy chainable power outlet, and fitted foam cap to contain contaminants. A lipped air outlet can be easily ducted to channel purified air or create negative air pressure. Stackable and lightweight for easy transport, the rugged X-2480A is ideal for even the toughest water damage restoration and construction jobs. An optional Activated Carbon Filter is available to effectively neutralize smoke and other noxious odors present in the environment. In order to use a CF15 Activated Carbon Filter with this unit, the included PF13 Pleated Media Filter needs to be removed and then a CF15 Activated Carbon Filter inserted. Then this unit will be ready for use to effectively clean the air and eliminate odors.

XPOWER's complete line of products brings you only the best precision engineered technology for optimum performance and years of service.

  • Ideal for handling indoor air quality needs for mold and sewage remediation, water and fire damage restoration, and dust and odor control
  • Built-in power outlets with dual thermal protection allows for multiple units to be linked in a daisy chain to use one power circuit
  • 3-stage filtration system: a washable Nylon Mesh Filter, a Pleated Media Filter, and a 1.4" thick HEPA Filter
  • Included 2 pre-filters can capture larger particles to help extend the life of the third stage HEPA Filter
  • The option of adding an Active Carbon Filter to effectively neutralize smoke, odors and/or fumes. This only requires that the PF13 Pleated Media Filter be removed and a CF15 Active Carbon Filter be inserted.
  • Powerful and energy efficient external induction motor, low 2.8 Amps draw with 550 CFM airflow capacity
  • Adjustable 5 control switch and filter change light indicator
  • Convenient Grab-N-Go handle and wrap-around power cord design
  • Stackable up to 5 units high for easy storage and transportation
  • ETL/CETL safety certified and meets OSHA safety requirements
  • Xactimate code for professional water damage estimates: WTRNAFAN


PRICE
$869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width10-1/2 in
Height19 in
Weight24 lbs
Cord Length13 ft
Coverage Area1500 ft²

Product Details

Filtration TypeHEPA
Filter Efficiency99.97
Number of Speeds5
StackableYes
Filtration3-Stage mic
MaterialABS
Phase1
Manufacturers Part NumberX-2480A
BrandXPOWER
RPM700 - 2950 rpm
CFM550 CFM
Horsepower1/2 HP
ColorBlue
Amperage2.8 A
Hertz60 Hz
Purification %99.97
Voltage115 V

Warranty

Warranty1

Compliance & Certifications

CertificationsETL, cETL