Dri-Eaz® HEPA 700 commercial air scrubber and negative air machine for flood and smoke damage, mold remediation, remodeling, construction and air purifying in residential, industrial, education, commercial and institutional settings. It's quiet, so ideal for occupied spaces. Ductable, variable airflow delivers up to 6 air changes per hour in 7000 cu. ft. spaces. Advanced HEPA filtration meets DOP standards. Optional Activated Carbon Filter adsorbs odors and fumes. GFCI outlets can connect up to 8 units on a 15-amp circuit. Monitor HEPA filter life and control airflow using touchscreen and free mobile app. Molded and assembled in Legend Brands' US plants.
Dri-Eaz HEPA 700 Air Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,349.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 17-1/8 in |
| Height | 22-7/8 in |
| Weight | 42 lbs |
| Coverage Area | 601 to 900 ft² |
Product Details
| Type | Commercial Air Scrubber |
| CFM | 700 CFM |
| Horsepower | 1/2 HP |
| Color | Blue |
| Amperage | 1.5-3 A |
| Wattage | 350 W |
| Voltage | 115 V |
| Power Cord | 25 |
| Material | Injection Molded Plastic |
| Manufacturers Part Number | 125105 |
| Decibels | 67 |
| Brand | Dri-Eaz |
| Speed | 8 ft/min |
Warranty
| Warranty | 1 year, lifetime on housing |
Compliance & Certifications
| Certifications | ETL Listed |