Hirsh Industries® Janitorial Cabinet, 18"D x 36"W x 72"H, Assembled, Black
Write a Review
|
Questions & Answers (0)
Product Description
Steel janitorial storage cabinets provide a concealed storage solution that is useful in various markets including business, industrial, education, hospitality and healthcare. Janitorial cabinets are a space-efficient, flexible storage solution. This cabinet has durable, fully welded steel construction. With three half width adjustable shelves, and full full height storage for brooms, mops and other longer items this cabinet provides flexible storage that will help keep your essential materials organized. Recessed handle with core-removable lock provides a three point locking system that locks the top, bottom, and doors to keep your items secure. Shelves are adjustable in 1" increments with 90lbs capacity per shelf. Limited lifetime warranty. Unit meets or exceeds ANSI/BIFMA industry standards. Greenguard gold certified.
PRICE
$565.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 96.6 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Shelf Capacity | 90 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Black |
| Series | Janitorial |
| Handle Type | Recessed |
| Style | Full Height |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 24033 |
| Number of Fixed Shelves | 2 |
| Base Type | Leveling Feet |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | Greenguard Gold, ANSI/BIFMA |