Bowls & Feeders

Kane Pet Feeders
| Compare | Image | Animal Type | Color | Capacity | Length | Width | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Pets/Dog | Black | 40 lbs | 10 in | 16 in | 25 in | Ships Same Day WBB1962585 | $85.95 | ||
![]() | Pets/Dog | Red | 5 Gallon gal | 14 in | 12 in | 21 in | WBB1962583 | $299.95 |
Related Products
3M™ Electric Water Activated Tape Dispenser W200 is a tape dispenser designed for water-activated tape. 3M™ built this dispenser with a heated water reservoir that speeds tape activation and helps improve adhesion in cooler packaging areas. This product is easy to use, dispensing a pre-set length of water-activated tape at the push of a button. Consistent Dispensing that Offers a Secure Seal The 3M™ Electric Water Activated Tape Dispenser W200 is engineered to dispense water-activated tape at the push of a button. Easy-to-use, this tape dispenser has a heated water ...
The Global Industrial™ Center Pull Paper Towel Dispenser is designed to provide a fresh, hygienic supply of paper towels. Ideal for use in restrooms, food service facilities, healthcare, manufacturing facilities and more. Reliable, single sheet dispensing aperture self-adjusts and will not wear out. Durable, plastic construction. Translucent, smoke gray cover makes it easy to see when a new roll is needed. Holds rolls up to 9"H with up to a 9" diameter. Center pull paper towel dispenser features double latch top lock to help prevent theft and vandalism. Easy to install. Overall ...
The Tartan™ handheld filament tape dispenser gives you comfort and control in a lightweight handheld dispenser specially designed to dispense the Scotch® filament tapes. This smooth operating dispenser is manufactured using high-impact plastic. The comfortable design allows you to apply tension with the touch of your thumb to the roll as it is dispensed, creating a tight, secure seal. The HB901 is useful for a wide variety of carton reinforcing, bundling, and on-the-spot box sealing applications. It can fulfill a wide range of taping needs in industries such as food and beverage, ...
Cleanse Heavy dispensers are for use in the industrial and food service/processing markets. For use only with SC Johnson Professional® 2 L cartridges KCH2LT and KCL2LT (sold separately), which can be replaced in seconds, reducing maintenance time and cost. Dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and long-term cost efficiency and have a large push button that allows easy use by hand or elbow; suitable in hygiene sensitive areas. Sight glass indicates the level of product in the cartridge ...
3M™ Manual Water Activated Tape Dispenser W100 lets operators dispense water-activated tapes with the simple pull of a lever and can be pre-set for specific lengths. This compact tabletop tape dispenser features a water reservoir to automatically activate the tape as it dispenses, saving time and increasing efficiency. It is ideal for use with 3M™ Water Activated Paper Tapes. Seal Corrugated and Other Cartons Quickly and Conveniently Our 3M™ Manual Water Activated Tape Dispenser W100 is engineered to dispense water-activated paper tapes with a simple pull of the lever. It ...