Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3239883

MPN #: 7000049631

3M™ W100 Definite Length Water Activated Tape Dispenser For 3"W Tape

Product Description
3M™ Manual Water Activated Tape Dispenser W100 lets operators dispense water-activated tapes with the simple pull of a lever and can be pre-set for specific lengths. This compact tabletop tape dispenser features a water reservoir to automatically activate the tape as it dispenses, saving time and increasing efficiency. It is ideal for use with 3M™ Water Activated Paper Tapes.

Seal Corrugated and Other Cartons Quickly and Conveniently
Our 3M™ Manual Water Activated Tape Dispenser W100 is engineered to dispense water-activated paper tapes with a simple pull of the lever. It has a water reservoir to activate the adhesive as the tape is dispensed - no need for separate wetting to produce a secure bond and seal corrugated cartons. For accurate and consistent tape distribution, the dispenser can be set for pre-set lengths to save operators the step of cutting the tape. It dispenses tapes up to 3" wide.

Recommended Applications: 3M™ Manual Water Activated Tape Dispenser W100 can be used for corrugated carton sealing in many industries including:
  • Portable for use at different workstations
  • Dispenses consistent lengths of tape every time
  • Consumer goods
  • Electronics
  • Food and beverage
  • Medical
  • MRO
  • Paper
  • Print
Simple Application of Water-Activated Tape
For secure bonds on corrugated cartons, 3M™ Manual Water Activated Tape Dispenser W100 is designed to easily dispense consistent lengths of water-activated tape. It's also sized for portability - it fits on a table top and is easily carried between locations so operators can keep activated tape strips at their fingertips.

A Better Way to Seal Corrugated
3M™ Water Activated Tape Dispensers and Water Activated Paper Tapes comprise an easy, economical solution to a wide variety of carton sealing challenges. To create a strong, lasting seal, the moistened adhesive interacts with porous surfaces to form a powerful, secure bond. This tape bond forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery. Normally constructed from paper, this corrugated sealing tape is easy to apply and handle, making it ideal for hand applications. Boxes are securely sealed yet easy to open without cutting tools.

3M™ Tapes designed for use with the 3M™ Manual Water Activated Tape Dispenser W100:
  • 3M™ Water Activated Paper Tape 6141
  • 3M™ Water Activated Paper Tape 6142
  • 3M™ Water Activated Paper Tape 6143
  • 3M™ Water Activated Paper Tape 6146
  • 3M™ Water Activated Paper Tape 6147


PRICE
$985.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Tape Width3 in
Max Tape Width3 in
Core Size3 in

Product Details

StyleManual
TypeWater Activated Tape Dispenser
Package Quantity1
ColorBlack
SeriesW100
Manufacturers Part Number7000049631
For Use WithWater Activated Tape
Brand3M