Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3162915

MPN #: 7000124739

Scotch® HR80 Box Sealing Dispenser For 2"W Tape, Black/Red - Pkg Qty 6

Product Description
Scotch® Box Sealing Tape Dispenser HR80 is a portable, hand-held tape dispenser with a pistol-grip design for easy application. Tack, roll, buff and tear in one fluid motion with this lightweight and rugged box tape dispenser. This rugged dispenser is not only durable and portable, it also features a retractable blade for added safety when not in use.

Portable Dispenser with Retractable Blade
Lightweight and durable, Scotch® Box Sealing Tape Dispenser HR80 is a portable, easy-to-operate, hand-held tape dispenser. This packaging tape dispenser has a pistol-grip design that allows the operator to apply, cut and buff tape in a fluid, one-hand motion. Scotch® Box Sealing Tape Dispenser HR80 is constructed of metal and durable plastic, tough enough to operate in high-volume shipping environments. The retractable blade helps prevent accidents. Scotch® Box Sealing Tape Dispenser HR80 allows for 2 inch / 48 mm wide tape for box sealing tape applications and can dispense up to a 60 yds. / 55 m roll of box sealing tape. Scotch® Box Sealing Tape Dispenser HR80 is a necessary tool wherever products are processed, repackaged or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations and retail distribution outlets are just a few of the places where these tools are used.

Features:
  • Application: Box Closure, General and Primary Packaging
  • Compatible Tape: Packaging Tape
  • Features: Retractable Blade
  • Industries: Consumer Goods, Electronics, Food and Beverage, General Industrial, MRO, Medical, Paper, Print
  • Material: Plastic/Metal
  • Product Color: Black, Red
  • Tape Width: 2 in
Highlights:
  • Lightweight And Versatile: Offers portable and seamless one-handed sealing, reinforcing, and bundling
  • Durable Design: Constructed with metal and high-impact plastic to create a long-lasting tool
  • Safety Feature: Offers a retractable metal blade when not being used
  • Tape Size: 2-inch wide tape roll
Recommended Applications:
  • Carton sealing
  • Box sealing
  • Combining
  • Reinforcing Bundling operations
  • An Essential Tool of Superior Sealing


PRICE
$95.94  Sold in packages of 6 / $15.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4
Width2-3/4 in
Height10 in
Weight1 lbs
Tape Roll Diameter5-1/8 in
Min Tape Width2 in
Core Size3 in
Max Tape Width2 in

Product Details

Handle MaterialFoam
TypeBox Sealing Tape Dispenser
ColorRed
For Use WithScotch® Box Sealing Tapes
Blade MaterialMetal
StylePistol Grip
MaterialPlastic/Metal
DescriptionBox Sealing Tape Dispenser
Package Quantity6
Manufacturers Part Number7000124739
CutterManual
BrandScotch