Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3239884

MPN #: 7000029100

3M™ W200 Definite Length Electric Water Activated Tape Dispenser For 3"W Tape

Product Description
3M™ Electric Water Activated Tape Dispenser W200 is a tape dispenser designed for water-activated tape. 3M™ built this dispenser with a heated water reservoir that speeds tape activation and helps improve adhesion in cooler packaging areas. This product is easy to use, dispensing a pre-set length of water-activated tape at the push of a button.

Consistent Dispensing that Offers a Secure Seal
The 3M™ Electric Water Activated Tape Dispenser W200 is engineered to dispense water-activated tape at the push of a button. Easy-to-use, this tape dispenser has a heated water reservoir that speeds tape activation and helps improve adhesion in cooler packaging areas. This tape dispenser moistens the adhesive to produce a secure bond and seal corrugated cartons. For accurate and consistent tape distribution, we built this product to dispense a pre-set length of tape (45"- 90"). Tape length can be adjusted by the secondary shift push button.

Recommended Applications: 3M™ Electric Water Activated Tape Dispenser W200 can be used for corrugated carton sealing in many industries including:
  • Consumer goods
  • Electronics
  • Food and beverage
  • Medical
  • MRO
  • Paper
  • Print
Simple Application of Water-Activated Tape
For secure bonds on corrugated cartons, 3M™ Electric Water Activated Tape Dispenser W200 is designed to dispense water-activated tape easily and consistently. We constructed this tape dispensing solution to help improve adhesion, even in cool packaging areas. Experience the advantages that come from a tape dispenser that helps produce strong seals as well as eases the packaging process.

PRICE
$2,385.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Tape Width3 in
Max Tape Width3 in
Core Size3 in

Product Details

StyleElectric
TypeWater Activated Tape Dispenser
Package Quantity1
ColorBlack
SeriesW200
Manufacturers Part Number7000029100
For Use WithWater Activated Tape
Brand3M