Bobrick® Automatic Paper Towel Roll Dispenser, Dark Translucent
|
Questions & Answers (0)
Product Description
The Bobrick® Plastic Automatic Roll Towel Dispenser is ideal for use in medium to heavy traffic areas. Durable plastic construction; dark translucent cover. Locking cabinet. Unit 12 3/8" W, 15 1/4" H, 9 1/2" D (310 x 385 x 240mm). Operates with 4 "D" alkaline batteries (not included) or 6-volt DC power supply.
PRICE
$235.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/8 in |
| Depth | 9-1/2 in |
| Height | 15-1/4 in |
Product Details
| Type | Automatic |
| Color | Dark Translucent |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | Roll: 8"W x 8"D |
| Material | Plastic |
| Description | Automatic Paper Towel Roll Dispenser |
| Manufacturers Part Number | B-72974 |
| Brand | Bobrick |