Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bobrick

Model # :WBB489406

MPN #: B-3974

Bobrick® ClassicSeries™ Recessed Convertible Automatic Paper Towel Dispenser/Receptacle

Product Description
ClassicSeries™ Recessed Convertible Automatic Towel Dispenser/Receptacle helps keep restrooms neat and organized. Constructed of durable, corrosion resistant satin finish stainless steel, with stainless steel skirt for recessed and seamless beveled flange. Dispenses universal 1-1/2" to 2" diameter core, up to 8" diameter, 8" wide, non-perforated, non-proprietary rolls. Dispenser features adjustable towel lengths, second activation time delay, shorter length on second activation, and stub roll dispensing - all reducing paper costs. Powered by 4 D alkaline batteries (sold separately). Receptacle is 8" deep, with 12 gallon capacity.

PRICE
$1,037.42

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/16 in
Depth9-1/16 in
Height56 in

Product Details

TypeAutomatic
ColorStainless
Paper TypeNon-Perforated Roll
StylePull
Mounting LocationRecessed Wall Mount
Capacity3-1/2" Stub Roll & 8" Roll
Size Type3-1/2" Stub Roll & 8" Roll
MaterialStainless Steel
DescriptionClassicSeries™ Convertible Automatic Paper Towel Dispenser/Receptacle
Manufacturers Part NumberB-3974
BrandBobrick