Bobrick® ConturaSeries® Recessed Folded Paper Towel Dispenser/Receptacle
Write a Review
|
Questions & Answers (0)
Product Description
The ConturaSeries® Towel Dispenser/Receptacle is a stylish addition to any restroom, help keeping the area clean and organized. Constructed of durable, corrosion resistant stainless steel with a satin finish that goes well with any decor. Dispenses 600 C-fold, or 800 multifold towels, reducing maintenance and refill time. Waste receptacle has 15 gallon capacity, with removable front panel for easy cleanup. Nylon rod across the center of towel tray dispenses paper towels one at a time to reduce waste. TowelMate has a 90° return towel guide angle inside cabinet to prevent paper towels from falling out when door is opened for servicing. LinerMate® can liner holder facilitates installation and removal of disposable trash liners, and retains liner inside receptacle. Includes flush tumbler lock for added security. Unit extends 5-1/8" from wall. Dimensions: 16"W x 4"D x 54-3/4"H.
PRICE
$1,069.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 4 in |
| Height | 54-3/4 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 600 C-Fold/800 Multifold |
| Size Type | 600-C-Fold/800-Multifold |
| Material | Stainless Steel |
| Description | ConturaSeries® Paper Towel Dispenser/Waste Receptacle |
| Manufacturers Part Number | B-43944 |
| Brand | Bobrick |