Bobrick® ConturaSeries® Surface Mount Folded Paper Towel Dispenser/Receptacle, 2.6-Gal.
Write a Review
|
Questions & Answers (0)
Product Description
ConturaSeries® Paper Towel Dispenser/Waste Receptacle with TowelMate/LinerMate® offers sleek, modern design, while helping to keep restrooms clean and organized. Unit is constructed of corrosion resistant, durable stainless steel with a satin finish that goes well with any decor. Dispenses 350 C-fold or 475 multifold towels. Nylon rod across the center of towel tray dispenses paper towels one at a time. Waste receptacle has 3 gallon capacity, and extends 2-1/2" from wall. Features removable front panel for easy cleaning. TowelMate has 90&3176; return towel guide angle inside cabinet that prevents paper towels from falling out when door is opened for servicing. LinerMate® can liner holder facilitates installation and removal of disposable trash liners, and retains liner inside waste receptacle. Includes flush tumbler lock for added security. Dimensions: 11-3/8"W x 4"D x 26-5/8"H.
PRICE
$679.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 4 in |
| Height | 26-5/8 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 350 C-Fold/475 Multifold |
| Size Type | 350-C-Fold/475-Multifold |
| Material | Stainless Steel |
| Description | ConturaSeries® Paper Towel Dispenser/Waste Receptacle |
| Manufacturers Part Number | B-43699 |
| Brand | Bobrick |