Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frost Products

Model # :WBB709962

MPN #: 608-1-FREE

Frost Double Sanitary Napkin, Tampon Vendor - White, Free - 608-1

Product Description
The surface mounted vendor line provides easy flexible mounting on any type of wall material or construction. All welded stainless steel construction, 20 & 22 gauge type 304 No. 4 brushed finish. Door hinged with full length stainless steel piano hinges and secured with two tumbler keyed locks. All units have removable coin box with tumbler lock keyed different from door. Free vending.

Insert opening: 10"L x 4-1/2"D x 1-1/2"H

PRICE
$655.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-7/8 in
Depth5-3/4 in
Height25-3/8 in
Weight25 lbs

Product Details

StyleFree
TypeSanitary Dispenser
Mounting LocationWall, Surface Mount
Capacity15 #4/11 #6 Napkins, 22 Tampons
MaterialSteel
ColorWhite
Manufacturers Part Number608-1-FREE
BrandFrost Products