Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Total Solutions Hand Sanitizer Wipes - 6"X8" Wipes, 70 Wipes/Canister, 6 Canisters/Case

Total Solutions Hand Sanitizer Wipes - 6"X8" Wipes, 70 Wipes/Canister, 6 Canisters/Case

Item #: WB641464

Not Yet Rated

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Total Solutions Hand Sanitizer Wipes - 6"X8" Wipes, 70 Wipes/Canister, 6 Canisters/Case

Developed to immediately eliminate harmful microorganisms from skin. Premoistened with a powerful sanitizing formula, a single wipe kills 99.9% of disease-causing microbes. Plus, the special formula prevents cross-contamination and moisturizes skin while leaving a fresh wintergreen fragrance. Hand Sanitizing Wipes can be used anywhere, in locations like medical offices, nursing homes, schools, health clubs, day care centers, correctional facilities, restaurants and hotels.

Features
  • Kills 99.9% of the harmful germs and bacteria on your hands
  • Special formula cleans and sanitizes
  • Use and dispose of wipe to prevent cross-contamination
  • CDC recommends frequent use of alcohol-based hand cleaners to protect against H1N1
  • Recommended for repeated use
  • FDA-Registered

Product Specifications

  • CAPACITY70 Wipes
  • COLOR FINISHWhite
  • BRANDTotal Solutions
  • DESCRIPTIONHand Sanitizer Wipes
  • MANUFACTURERS PART NUMBER1448
  • PACKAGE QUANTITY6
  • SCENTWintergreen
  • SIZE TYPE6" x 8"
  • TYPECanister
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PolyJohn® Foam Hand Sanitizer Refills - FD1-0004

Item #: B435045

Not Yet Rated

Ships same day.

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Total Solutions Hand Sanitizer Wipes - 6"X8" Wipes, 70 Wipes/Canister, 6 Canisters/Case

Total Solutions Hand Sanitizer Wipes - 6"X8" Wipes, 70 Wipes/Canister, 6 Canisters/Case

Item #: WB641464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant