Take 15% off your entire order!

Offer applied at checkout

AirWorks® Absorbent Powder, Natural Scent, 16 oz. Shaker, 8160

AirWorks® Absorbent Powder, Natural Scent, 16 oz. Shaker, 8160

Item #: WBB1175254

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AirWorks® Absorbent Powder, Natural Scent, 16 oz. Shaker, 8160

Features:
  • Absorbs 100 times its weight
  • Liquid spills are instantly transformed into semi solids while the associated malodor is neutralized
  • Ideal for nuisance and body fluid clean-up in institutional and industrial


Product Specifications

  • BRANDAirWorks
  • DESCRIPTIONAbsorbent Powder
  • MANUFACTURERS PART NUMBER08160
  • PACKAGE QUANTITY12
  • SCENTNatural Scent
  • SIZE TYPE16 oz
  • STYLEPowder
  • TYPEBody Fluid Clean-Up
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AirWorks® Vinyl Urinal Screen, Cherry, 50/Case, 03901-50

Item #: B1175281

Not Yet Rated

Usually ships in 5 to 8 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AirWorks® Absorbent Powder, Natural Scent, 16 oz. Shaker, 8160

AirWorks® Absorbent Powder, Natural Scent, 16 oz. Shaker, 8160

Item #: WBB1175254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant