Take 15% off your entire order!

Offer applied at checkout

Concrobium Odor Eliminator Pro, 32 oz. Trigger Spray, 6 Bottles/Pack - 628333 - Pkg Qty 6

Concrobium Odor Eliminator Pro, 32 oz. Trigger Spray, 6 Bottles/Pack - 628333 - Pkg Qty 6

Item #: WBB2349726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.00 ea.

Price: $48.00 / Pkg of 6

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Concrobium Odor Eliminator Pro, 32 oz. Trigger Spray, 6 Bottles/Pack - 628333

Concrobium Odor Eliminator Pro is an effective, probiotic formula that eliminates odors directly at the source. It leaves behind a fresh scent on both hard and fabric surfaces. Ideal for virtually any setting where odor removal is needed. Can also be used as a pre-cleaner for lightly soiled areas.

Product Specifications

  • LENGTH INCHES2-3/5
  • WIDTH INCHES4-3/5
  • HEIGHT INCHES10-2/3
  • BRANDConcrobium
  • DESCRIPTIONOdor Remover
  • MANUFACTURERS PART NUMBER628333
  • PACKAGE QUANTITY6
  • SCENTUnscented
  • SIZE TYPE32 oz.
  • STYLETrigger Spray
  • TYPEOdor Control
  • FLASH POINT537C
  • SPECIFIC GRAVITY1
  • WATER SOLUBILITYMiscible
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Genuine Joe Deodorizing Z-Mat, Urinal Mat, Black, GJO58330

Item #: B866503

Not Yet Rated

Usually ships in 1 to 4 days

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concrobium Odor Eliminator Pro, 32 oz. Trigger Spray, 6 Bottles/Pack - 628333 - Pkg Qty 6

Concrobium Odor Eliminator Pro, 32 oz. Trigger Spray, 6 Bottles/Pack - 628333 - Pkg Qty 6

Item #: WBB2349726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant