Fresh Products Easy Fresh 2.0 Air Freshener, Mango, 4.8 oz, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Powerful enough to freshen some of the largest spaces. The Easy Fresh fragranced cover is composed of a unique material containing two to three times more fragrance. Simple and convenient maintenance with an easy-to-use LED, audible reminders along with a push button cover for quick removal and replacement. Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4.8 oz |
Product Details
| Style | Liquid |
| Type | Air Freshener |
| Scent | Mango |
| Size Type | 4.8 oz. |
| Package Quantity | 12/Case |
| Manufacturers Part Number | EF12 MAN |
| For Use With | EFCABA1-F-000I012M |
| Brand | Fresh Products |