Take 15% off your entire order!

Offer applied at checkout

Misty® Hand Held Dry Deodorizer, Snappy Apple - 10 oz. Can, 12 Cans/Case - 1001844

Misty® Hand Held Dry Deodorizer, Snappy Apple - 10 oz. Can, 12 Cans/Case - 1001844

Item #: WBB2229988

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$80.40 up to 24% OFF

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Misty® Hand Held Dry Deodorizer, Snappy Apple - 10 oz. Can, 12 Cans/Case - 1001844

This product is a premium air freshener with a dual odor counteractant system. Quickly eliminates foul odors leaving a light pleasant scent that freshens the air & effectively neutralizes smoke, organic decay and more. Ultra fine particulate spray spreads evenly treating large areas in seconds without fall-out or staining. CARB and OTC VOC compliant and contains no ozone depleting materials. Fragrance: Snappy Apple.

Product Specifications

  • BRANDMisty®
  • DESCRIPTIONHand Held Dry Deodorizer
  • MANUFACTURERS PART NUMBER1001844
  • PACKAGE QUANTITY12
  • SCENTApple
  • SIZE TYPE10 oz.
  • STYLEAerosol
  • TYPEOdor Control
  • DILUTION RATIORTU
  • REFERENCE NUMBERA00238SA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zep® Dumpster Fair Odor Neutralizer, 25 lb. Drum - F03332

Item #: B2310304

(1)

Usually ships in 5 to 8 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Misty® Hand Held Dry Deodorizer, Snappy Apple - 10 oz. Can, 12 Cans/Case - 1001844

Misty® Hand Held Dry Deodorizer, Snappy Apple - 10 oz. Can, 12 Cans/Case - 1001844

Item #: WBB2229988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant